- 3 in Outer Diameter
- 0.69 in Width
description
- These tapered roller bearing cups (outer ring) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cones (inner ring with rollers and cage), they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cones
- Enable full interchangeability of cups
| O.D. | 3 in, 76.2 mm |
| Width | 0.69 in, 17.462 mm |
| Bearing Part | Outer Ring (Cup) |
| Outer Race Width | 0.69 in, 17.462 mm |
| Weight | 0.22 LB |
| EAN or UPC | 12001067925508 |

