- 1.2 in Inner Diameter
- 0.75 in Width
description
- These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cups
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
| Operating Temperature [Min] | -40 °F |
| Design | HMS1 |
| Series | 26000 |
| Operating Temperature [Max] | 210 °F |
| I.D. | 1.1806 in, 4.587 mm |
| Static Load Rating [Max] | 52.3 kN |
| Shaft Dia. | 2.63 in, 66.68 mm |
| Housing Bore Dia. | 3.35 in, 85.09 mm |
| Material | Bearing Steel |
| Overall Width | 0.31 in, 7.95 mm |
| Cage Material | Bearing Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Speed | 0.05 ft/min |
| Installation | Housing Press Fit |
| Pressure | 7 psi |
| Lubricant | Oil or Grease |
| Case Design | metal case |
| Relubrication Feature | Without |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Sealing | Without |
| Bore Type | Cylindrical |
| Width | 0.75 in, 18.923 mm |
| Cage | Sheet Metal |
| Bearing Inner Ring Width | 0.75 in, 18.923 mm |
| Bore Dia. | 1.2 in, 29.987 mm |
| Coating | Without |
| Weight | 0.48 LB |
| EAN or UPC | 12001067924136 |

