- 2.3 in Inner Diameter
- 0.97 in Width
description
- These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cups
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
| Operating Temperature [Min] | -40 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating [Max] | 125 kN |
| Operating Temperature [Max] | 210 °F |
| Material | Bearing Steel |
| I.D. | 2.2500 in, 6.35 mm |
| Series | 28600 |
| Cage Material | Bearing Steel |
| Shaft Dia. | 2.88 in, 73.03 mm |
| Housing Bore Dia. | 3.75 in, 95.28 mm |
| Overall Width | 0.44 in, 11.13 mm |
| Bearing Inner Ring Width | 0.97 in, 24.608 mm |
| Cage | Sheet Metal |
| Coating | Without |
| Sealing | Without |
| Width | 0.97 in, 24.608 mm |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Bore Dia. | 2.3 in, 57.15 mm |
| Weight | 1.08 LB |
| EAN or UPC | 12001069810604 |

