- 2.9 in Inner Diameter
- 1 in Width
description
- These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cups
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
| Operating Temperature [Max] | 320 °F |
| Static Load Rating [Max] | 145 kN |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Design | HMSA7 |
| Static Load Rating | 32597 lbf, 145 kN |
| Shaft Dia. | 2.99 in, 76 mm |
| I.D. | 2.8750 in, 22.225 mm |
| Housing Bore Dia. | 3.86 in, 98 mm |
| Overall Width | 0.47 in, 12 mm |
| Operating Temperature [Min] | -90 °F |
| Series | 29600 |
| Speed | 3900 rpm |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Bearing Inner Ring Width | 1 in, 25.4 mm |
| Coating | Without |
| Bore Dia. | 2.9 in, 73.025 mm |
| Basic Dynamic Load Rating | 20750 lbf, 92.3 kN |
| Width | 1 in, 25.4 mm |
| Cage | Sheet Metal |
| Sealing | Without |
| Number of Rows | 1 |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Weight | 1.37 LB |
| EAN or UPC | 12001069696550 |

