- 2 in Inner Diameter
- 3.5 in Outer Diameter
- 0.86 in Width
description
- These single row tapered roller bearings offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. They can accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
| Bore Type | Cylindrical |
| Bore Dia. | 2 in, 50 mm |
| Contact Angle | 15.6° |
| Sealing | Without |
| Cage | Sheet Metal |
| Limiting Speed | 7500 rpm |
| Relubrication Feature | Without |
| Width | 0.86 in, 21.75 mm |
| Basic Dynamic Load Rating | 17265 lbf, 76.8 kN |
| O.D. | 3.5 in, 90 mm |
| Number of Rows | 1 |
| Static Load Rating | 19109 lbf, 85 kN |
| Outer Race Width | 0.67 in, 17 mm |
| Locating Feature | Without |
| Bearing Part | Complete Bearing |
| Coating | Without |
| Bearing Inner Ring Width | 0.79 in, 20 mm |
| Speed | 5600 rpm |
| Weight | 1.102 LB |
| EAN or UPC | 12001060275150 |

