- 3.8 in Outer Diameter
- 0.88 in Width
description
- These tapered roller bearing cups (outer ring) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cones (inner ring with rollers and cage), they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cones
- Enable full interchangeability of cups
| O.D. | 3.8 in, 95.25 mm |
| Bearing Part | Outer Ring (Cup) |
| Operating Temperature [Min] | -40 °F |
| Outer Race Width | 0.88 in, 22.225 mm |
| Width | 0.88 in, 22.225 mm |
| Shaft Dia. | 3.38 in, 85.73 mm |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.5 in, 12.7 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 4.75 in, 120.68 mm |
| Weight | 0.595 LB |
| EAN or UPC | 12001069695638 |

