- 2 in Inner Diameter
- 1.1 in Width
- 1 in Bearing Inner Ring Width
description
- These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cups
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
| Static Load Rating | 31024 lbf, 138 kN |
| Bore Dia. | 2 in, 50.8 mm |
| Number of Rows | 1 |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Sealing | Without |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 23830 lbf, 106 kN |
| Width | 1.1 in, 28.575 mm |
| Coating | Without |
| Speed | 5000 rpm |
| Bearing Inner Ring Width | 1.1 in, 28.575 mm |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Weight | 1.279 LB |
| EAN or UPC | 12001069809332 |

