- 0.64 in Inner Diameter
- 1.6 in Outer Diameter
- Angular Contact Type
description
- These special double row angular contact ball bearings are designed mainly for agricultural applications, are commonly used in agricultural seeding equipment, such as grain drills or planters. The integral sealing and higher-than-standard grease fill can significantly prolong bearing service life and reduce maintenance efforts.
features
- Designed mainly for agricultural applications
- Round bore
- Accommodate relatively high radial loads and large axial loads in both directions
- Integral sealing and higher-than-standard grease fill prolongs bearing service life
| O.D. | 1.6 in, 40 mm |
| Type of Sealing | Contact |
| Bore Dia. | 0.64 in, 16.256 mm |
| Lubricant | Grease |
| Static Load Rating | 1978 lbf, 8.8 kN |
| Width | 1.7 in, 44.12 mm |
| Basic Dynamic Load Rating | 3195 lbf, 14.2 kN |
| Number of Rows | 2 |
| Weight | 0.48 LB |
| EAN or UPC | 12001069692422 |

