- 1.2 in Inner Diameter
- 2.2 in Outer Diameter
- Deep Groove Type
description
- These special single row deep groove ball bearings with integral sealing are designed mainly for agricultural applications. They have a cylindrical outside surface and a round bore. They accommodate radial loads and are easy to mount. The integral sealing can significantly prolong bearing service life and reduce maintenance efforts.
features
- Designed mainly for agricultural applications
- Versatile, robust design
- Accommodate radial and small axial loads
- Integral sealing prolongs bearing service life
| Bore Dia. | 1.2 in, 30 mm |
| I.D. | 1.1810 in, 30 mm |
| Static Load Rating | 1866 lbf, 8.3 kN |
| O.D. | 2.1654 in, 55 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Single |
| Width | 0.51 in, 13 mm |
| Static Load Rating [Max] | 1870 lbf |
| Series | 6000 Series |
| Radial Internal Clearance | CN |
| Seal Type | Contacting Seal |
| Basic Dynamic Load Rating | 2967 lbf, 13.2 kN |
| Weight | 0.26 LB |
| EAN or UPC | 12001060716622 |

