- 0.98 in Inner Diameter
- 2 in Outer Diameter
- 1771 lbf Basic Static Load Rating
description
- These special single row deep groove ball bearings with integral sealing are designed mainly for agricultural applications. They have a cylindrical outside surface and a round bore. They accommodate radial loads and are easy to mount. The integral sealing can significantly prolong bearing service life and reduce maintenance efforts.
features
- Designed mainly for agricultural applications
- Versatile, robust design
- Accommodate radial and small axial loads
- Integral sealing prolongs bearing service life
| Width | 0.59 in, 15 mm |
| Basic Dynamic Load Rating | 3152 lbf, 14 kN |
| Static Load Rating | 1771 lbf, 7.9 kN |
| Bore Dia. | 0.98 in, 25 mm |
| O.D. | 2 in, 52 mm |
| Weight | 0.29 LB |
| EAN or UPC | 12001060490744 |

