- 0.98 in Inner Diameter
description
- Single row deep groove ball bearings are the most widely used bearing type and are particularly versatile. They have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They can accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
features
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
| Material | Bearing Steel |
| Width | 0.59 in, 15 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Bore Dia. | 0.98 in, 25 mm |
| Radial Internal Clearance | C3 |
| Basic Dynamic Load Rating | 3152 lbf, 14 kN |
| Lubricant | Grease |
| Static Load Rating | 1771 lbf, 7.9 kN |
| O.D. | 2.0472 in, 52 mm |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 1770 lbf |
| Series | 6200 Series |
| I.D. | 0.9840 in, 25 mm |
| Weight | 0.29 LB |
| EAN or UPC | 12001060134266 |

