- 1.2 in Inner Diameter
- 2.4 in Outer Diameter
description
- Single row deep groove ball bearings are the most widely used bearing type and are particularly versatile. They have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They can accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
features
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
| Static Load Rating [Max] | 2540 lbf |
| O.D. Type | Cylindrical |
| O.D. | 2.4409 in, 62 mm |
| Series | 6200 Series |
| Lubricant | Grease |
| Static Load Rating | 2543 lbf, 11.3 kN |
| Rows of Balls | Single |
| Basic Dynamic Load Rating | 4375 lbf, 19.5 kN |
| Bore Dia. | 1.2 in, 30 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Width | 0.63 in, 16 mm |
| Seal Material | Tinplate |
| Radial Internal Clearance | CN |
| I.D. | 1.1810 in, 30 mm |
| Weight | 0.44 LB |
| EAN or UPC | 12001060627218 |

