- 1.6 in Inner Diameter
- 3.2 in Outer Diameter
description
- Single row deep groove ball bearings are the most widely used bearing type and are particularly versatile. They have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They can accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
features
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
| Static Load Rating | 4489 lbf, 20 kN |
| Lubricant | Grease |
| Basic Dynamic Load Rating | 7329 lbf, 32.6 kN |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bore Dia. | 1.6 in, 40 mm |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| Series | 6200 Series |
| Width | 0.71 in, 18 mm |
| O.D. | 3.1496 in, 80 mm |
| Seal Material | Tinplate |
| Static Load Rating [Max] | 4490 lbf |
| I.D. | 1.5750 in, 40 mm |
| Weight | 0.0 KG |
| EAN or UPC | 12001060676100 |

