- Ball Bearing
| I.D. | 0.5910 in, 15 mm |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| O.D. | 1.6535 in, 42 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 1220 lbf |
| Series | 6300 Series |
| Weight | 0.18 LB |
| EAN or UPC | 12001069674084 |

