- 0.79 in Inner Diameter
- 2 in Outer Diameter
- 1771 lbf Basic Static Load Rating
description
- Single row deep groove ball bearings are the most widely used bearing type and are particularly versatile. They have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They can accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
features
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
| Series | 6300 Series |
| Width | 0.59 in, 15 mm |
| Basic Dynamic Load Rating | 3574 lbf, 15.9 kN |
| Material | Bearing Steel |
| Rows of Balls | Single |
| O.D. | 2.0472 in, 52 mm |
| Seal Material | Tinplate |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Bore Dia. | 0.79 in, 20 mm |
| I.D. | 0.7870 in, 20 mm |
| Static Load Rating [Max] | 1770 lbf |
| Static Load Rating | 1771 lbf, 7.9 kN |
| Weight | 0.309 LB |
| EAN or UPC | 12001060828356 |

