- Ball Bearing
| O.D. Type | Cylindrical |
| Series | 6300 Series |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 2.3620 in, 60 mm |
| O.D. | 5.1181 in, 130 mm |
| Static Load Rating [Max] | 11700 lbf |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Weight | 3.83 LB |
| EAN or UPC | 12001069871926 |

