- Ball Bearing
| Shaft Dia. | 0.69 in, 17.48 mm |
| Seal Material | Leather |
| Operating Temperature [Max] | 302 °F |
| Housing Bore Dia. | 1.38 in, 34.93 mm |
| Overall Width | 0.53 in, 13.49 mm |
| Design | B1 |
| Operating Temperature [Min] | 32 °F |
| Weight | 0.02 LB |
| EAN or UPC | 12001069797158 |

