- 0.71 in Shaft Diameter
- 1.18 in Housing Bore Diameter
- 0.28 in Overall Width
- Fluoro Rubber (FKM) Lip Material
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 390 °F |
| Housing Bore Dia. | 1.18 in, 30 mm |
| Overall Width | 0.28 in, 7 mm |
| Pressure | 7 psi |
| Operating Temperature [Min] | -5 °F |
| Shaft Dia. | 0.71 in, 18 mm |
| Installation | Housing Press Fit |
| Speed | 0.05 ft/min |
| Lip Material | Fluoro Rubber (FKM) |
| Design | HMS43 |
| Lip Type | Single Lip |
| Case Design | Rubber Outside Diameter |
| Weight | 0.0 KG |
| EAN or UPC | 12001067936634 |

