- Dual Lips
- HMSA7P2 Design
- 18 mm Shaft Dia.
- Nitrile Rubber Lip Material
| Design | HMSA7P2 |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Case Material | Rubber-Covered Steel |
| Spring Type | Garter |
| Inch/Metric | Metric |
| Speed | 0.35 ft/min |
| Pressure | 50 psi |
| Shaft Dia. | 18 mm |
| Spring Material | Carbon Steel |
| Lip Type | Dual Lip |
| Lip Material | Nitrile Rubber |
| Overall Width | 6 mm |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 35 mm |
| Case Design | Rubber Outside Diameter |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.0 KG |
| EAN or UPC | 12001069447510 |

