- 2 Bolt Holes
- Flanged Housing Type
- 3.9 Center Distance of Bolt Holes
description
- Flanged roller bearing units consist of an insert bearing mounted in a cast housing that can be bolted to a machine wall or frame. In addition to being part of a unit, some flanged housings for insert bearings are available as separate components. The SKF assortment includes roller bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.
features
- Ready to mount
- Factory lubricated and sealed
- Long service life
- Minimal maintenance
- Variety of housing shapes, materials and locking methods
| Number of Bolt Holes | 2 |
| Bolt Hole Type | Cast Holes |
| Bolt Diameter | 0.53 in, 13.5 mm |
| Housing Type | Flanged |
| Housing Lubrication Feature | Grease |
| Center Distance of Bolt Holes | 3.9 in, 98.8 mm |
| Housing Material | Cast Iron |
| Weight | 0.9 LB |
| EAN or UPC | 12001069793334 |

