Skip to content Skip to navigation menu
Peer BearingCP207-HA

CP207-HA

2 Bolt Holes Cast Iron Pillow Block Housing for Insert Bearings
Item #115689591
  • 2 Bolt Holes
  • 1.8 in Housing Width
Peer BearingCP207-HA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Bolt Holes
  • 1.8 in Housing Width

description

  • Pillow (plummer) block bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a support surface. In addition to being part of a unit, some pillow block housings for insert bearings are available as separate components. The SKF assortment includes units that are compliant with several industrial standards and meet many requirements.

features

  • Ready to mount
  • Lubricated and sealed bearings
  • Quick locking on the shaft
  • Large variety of housing shapes, housing materials, and locking methods
  • Concentric locking options for high speeds and low vibration
Housing Material Cast Iron
Grease Fitting Without
Housing Width 1.8 in, 45.8 mm
Weight 2.469 LB
EAN or UPC 12001060180324
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison