- 2.2 in Outer Diameter
description
- Locking devices, such as lock nuts and lock washers, are primarily used to locate bearings onto a shaft. Additionally, they can be used to mount bearings with a tapered bore onto tapered shaft seats or adapter sleeves, and to dismount bearings from withdrawal sleeves. Lock nuts are also frequently used to secure gears, belt pulleys, and other machine components.
features
- Easy installation
- Quick locking on the shaft
- Cost effective
| Width | 0.69 in, 17.5 mm |
| O.D. | 2.2 in, 55.6 mm |
| Coating | Zinc-Coated |
| Weight | 0.37 LB |
| EAN or UPC | 12001069667536 |

