- Flanged Housing Type
- Cast Iron Housing Material
- 0.59 Bolt Diameter
description
- Flanged roller bearing units consist of an insert bearing mounted in a cast housing that can be bolted to a machine wall or frame. In addition to being part of a unit, some flanged housings for insert bearings are available as separate components. The SKF assortment includes roller bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.
features
- Ready to mount
- Factory lubricated and sealed
- Long service life
- Minimal maintenance
- Variety of housing shapes, materials and locking methods
| Center Distance of Bolt Holes | 4 in, 101.6 mm |
| Housing Lubrication Feature | Grease |
| Bolt Diameter | 0.59 in, 15 mm |
| Housing Material | Cast Iron |
| Number of Bolt Holes | 4 |
| Housing Type | Flanged |
| Bolt Hole Type | Cast Holes |
| Weight | 2.82 LB |
| EAN or UPC | 12001069667390 |

