- Flanged Housing Type
- Cast Iron Housing Material
- 0.71 Bolt Diameter
description
- Flanged roller bearing units consist of an insert bearing mounted in a cast housing that can be bolted to a machine wall or frame. In addition to being part of a unit, some flanged housings for insert bearings are available as separate components. The SKF assortment includes roller bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.
features
- Ready to mount
- Factory lubricated and sealed
- Long service life
- Minimal maintenance
- Variety of housing shapes, materials and locking methods
| Housing Material | Cast Iron |
| Housing Lubrication Feature | Grease |
| Housing Type | Flanged |
| Center Distance of Bolt Holes | 5.9 in, 149 mm |
| Bolt Diameter | 0.71 in, 18 mm |
| Bolt Hole Type | Cast Holes |
| Number of Bolt Holes | 4 |
| Weight | 7.892 LB |
| EAN or UPC | 12001069791354 |

