- Ball Bearing
description
- Flanged ball bearing units consisting of an insert bearing mounted in a pressed steel housing that can be bolted to a machine wall or frame. In addition to being part of a unit, some flanged housings for insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.
features
- Ready to mount
- Lubricated and sealed bearings
- Quick locking on the shaft
- Large variety of housing shapes, housing materials, and locking methods
- Concentric locking options for high speeds and low vibration
| Lubricant | Grease |
| Basic Dynamic Load Rating | 7354 lbf, 32.7 kN |
| Width | 2 in, 49.6 mm |
| Number of Bolt Holes | 4 |
| Housing Type | Flanged |
| Housing Material | Pressed Steel |
| Bore Type | Cylindrical |
| Static Load Rating | 4600 lbf, 20.5 kN |
| Weight | 3.77 LB |
| EAN or UPC | 12001069666928 |

