These special four-point contact ball bearings with integral sealing are designed mainly for agricultural applications, such as seeders. They have a cylindrical outside surface and a round bore. They accommodate high axial loads in both directions and small radial loads. They are easy to mount and the integral sealing can significantly prolong bearing service life and reduce maintenance efforts.
features
Designed mainly for agricultural applications
Versatile, robust design
Accommodate high axial loads in both directions and small radial loads
Integral sealing prolongs bearing service life
Rolling Element
Ball Bearing
Sealing
Seal On Both Sides
Type of Sealing
Contact
Series
FH
O.D.
1.9 in, 47 mm
Bearing Design
Non-Expansion
Inch/Metric
Inch Bore
Lubricant
Grease
Duty
Standard-Duty
Inner Ring Width
0.843 in, 21.41 mm
I.D.
0.75 in
Bore Dia.
0.75 in, 19.05 mm
Outer Ring Width
0.591 in, 15 mm
Radial Internal Clearance
C3
Bore Type
Round Bore
Locking Device
Eccentric Locking Collar
Material
Bearing Steel
Number of Rows
1
Weight
1.1 LB
EAN or UPC
12001060114220
We're here for you
with Service Centers across the country - We have your back