Skip to content Skip to navigation menu
1 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring

FH205-16

1 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Item #114134904
  • 1 in Inner Diameter
  • 2 in Outer Diameter
  • Cylindrical Bore Type
1 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inner Diameter
  • 2 in Outer Diameter
  • Cylindrical Bore Type

description

  • Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.

features

  • Designed for rotation in one direction
  • Quick and easy to mount onto the shaft
  • Long service life
  • Reduce noise and vibration levels
Series FH
Rubber Ring Without
Inch/Metric Inch Bore
I.D. 1 in
Inner Ring Retaining Feature Eccentric Collar
Shaft Diameter 1 in, 25.4 mm
Bearing Design Non-Expansion
Outer Race Width 0.59 in, 15 mm
Locking Device Eccentric Locking Collar
Inner Ring Width 0.846 in, 21.5 mm
Outer Ring Type Spherical
Material Bearing Steel
Radial Internal Clearance C3
Relubrication Feature Without
O.D. 2 in, 52 mm
Type of Sealing Contact
Duty Standard-Duty
Bore Type Round Bore
Bearing Material Bearing Steel
Outer Ring Width 0.591 in, 15 mm
Lubricant Grease
Coating Without
Sealing Seal On Both Sides
Bore Dia. 1 in, 25.4 mm
Bearing Inner Ring Width 0.85 in, 21.5 mm
Rolling Element Ball Bearing
Weight 0.4 LB
EAN or UPC 12001060115456
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison