Skip to content Skip to navigation menu
1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring

FH206

1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Item #114134916
  • 1.2 in Inner Diameter
  • Cylindrical Bore Type
1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.2 in Inner Diameter
  • Cylindrical Bore Type

description

  • Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.

features

  • Designed for rotation in one direction
  • Quick and easy to mount onto the shaft
  • Long service life
  • Reduce noise and vibration levels
Coating Without
Duty Standard-Duty
Bearing Material Bearing Steel
Bearing Inner Ring Width 1.6 in, 39.8 mm
Outer Ring Width 0.709 in, 18 mm
Radial Internal Clearance C3
Type of Sealing Contact
Inner Ring Retaining Feature Eccentric Collar
Series FH
Sealing Seal On Both Sides
Bore Type Round Bore
Lubricant Grease
Locking Device Eccentric Locking Collar
Inch/Metric Metric Bore
Inner Ring Width 0.938 in, 23.82 mm
Outer Ring Type Spherical
Rolling Element Ball Bearing
Bearing Design Non-Expansion
Relubrication Feature Without
Bore Dia. 1.2 in, 30 mm
Material Bearing Steel
Rubber Ring Without
Shaft Diameter 1.2 in, 30 mm
Weight 0.71 LB
EAN or UPC 12001069891962
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison