Skip to content Skip to navigation menu
0.98 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring

FHG205-16-A

0.98 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Item #114134905
  • 0.98 in Inner Diameter
  • 2 in Outer Diameter
  • 0.85 Bearing Inner Ring Width
0.98 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.98 in Inner Diameter
  • 2 in Outer Diameter
  • 0.85 Bearing Inner Ring Width

description

  • Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.

features

  • Designed for rotation in one direction
  • Quick and easy to mount onto the shaft
  • Long service life
  • Reduce noise and vibration levels
Type of Sealing Contact
Locking Device Eccentric Locking Collar
Outer Ring Width 0.591 in, 15 mm
Outer Race Width 0.59 in, 15 mm
Seal Type Contacting Seal And Non-Contacting Seal
Bearing Inner Ring Width 0.85 in, 21.5 mm
Bearing Material Bearing Steel
Radial Internal Clearance C3
Enclosure Double Sealed
Rolling Element Ball Bearing
O.D. 140 mm
Bearing Design Non-Expansion
Inner Ring Retaining Feature Eccentric Collar
Duty Standard-Duty
Rubber Ring Without
Shaft Diameter 0.98 in, 25 mm
Seal Material Nitrile Rubber (NBR)
Series FH
Bore Type Round Bore
Sealing Seal On Both Sides
Material Bearing Steel
Coating Without
Relubrication Feature With
Inch/Metric Inch Bore
Lubricant Grease
Inner Ring Width 21.5 in, 21.5 mm
I.D. 1 in
Bore Dia. 0.98 in, 25 mm
Outer Ring Type Spherical
Weight 0.42 LB
EAN or UPC 12001060120092
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison