Skip to content Skip to navigation menu
1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring

FHG206-20-A

1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Item #114134915
  • 2.4 in Outer Diameter
1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.4 in Outer Diameter

description

  • Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.

features

  • Designed for rotation in one direction
  • Quick and easy to mount onto the shaft
  • Long service life
  • Reduce noise and vibration levels
Outer Ring Type Spherical
Shaft Diameter 1.2 in, 31.7 mm
Inner Ring Retaining Feature Eccentric Collar
Rubber Ring Without
Rolling Element Ball Bearing
Bearing Inner Ring Width 0.94 in, 23.8 mm
Outer Ring Width 0.709 in, 18 mm
Locking Device Eccentric Locking Collar
Bearing Design Non-Expansion
Material Bearing Steel
Radial Internal Clearance C3
Relubrication Feature With
Inch/Metric Inch Bore
Seal Material Nitrile Rubber (NBR)
Bore Type Round Bore
Coating Without
Type of Sealing Contact
Outer Race Width 0.71 in, 18 mm
Inner Ring Width 23.82 in, 23.82 mm
Enclosure Double Sealed
Seal Type Contacting Seal And Non-Contacting Seal
Duty Standard-Duty
I.D. 1.25 in
O.D. 160 mm
Series FH
Lubricant Grease
Bore Dia. 1.2 in, 31.7 mm
Bearing Material Bearing Steel
Sealing Seal On Both Sides
Weight 0.71 LB
EAN or UPC 12001060121600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison