Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.
features
Designed for rotation in one direction
Quick and easy to mount onto the shaft
Long service life
Reduce noise and vibration levels
Inch/Metric
Inch Bore
Lubricant
Grease
Inner Ring Width
1.188 in, 30.18 mm
Material
Bearing Steel
Inner Ring Retaining Feature
Eccentric Collar
I.D.
1.5 in
Locking Device
Eccentric Locking Collar
Type of Sealing
Contact
Rolling Element
Ball Bearing
Relubrication Feature
Without
Outer Ring Width
0.866 in, 22 mm
Bore Type
Round Bore
Duty
Standard-Duty
Radial Internal Clearance
C3
Bearing Material
Bearing Steel
Rubber Ring
Without
Sealing
Seal On Both Sides
Bearing Design
Non-Expansion
Coating
Without
Series
FH
Weight
1.37 LB
EAN or UPC
12001069461448
We're here for you
with Service Centers across the country - We have your back