- 2.0000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| I.D. | 2 in |
| Series | FH |
| Outer Ring Width | 0.866 in, 22 mm |
| Inner Ring Width | 1.188 in, 30.18 mm |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Material | Bearing Steel |
| Bearing Design | Non-Expansion |
| Rolling Element | Ball Bearing |
| Weight | 1.7 LB |
| EAN or UPC | 12001069786954 |

