Skip to content Skip to navigation menu
Spheroidal Cast Iron 3 Bolt Holes 1.7 in Flanged Ball Bearing Unit

FHGF3X207-22-A

Spheroidal Cast Iron 3 Bolt Holes 1.7 in Flanged Ball Bearing Unit
Item #119036952
  • 3 Bolt Holes
  • 1.7 in Width
Spheroidal Cast Iron 3 Bolt Holes 1.7 in Flanged Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Bolt Holes
  • 1.7 in Width

description

  • Flanged ball bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a machine wall or frame. In addition to being part of a unit, some flanged housings for insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto the shaft.

features

  • Ready to mount
  • Lubricated and sealed bearings
  • Quick locking on the shaft
  • Large variety of housing shapes, housing materials, and locking methods
  • Concentric locking options for high speeds and low vibration
Housing Type Flanged
Bore Type Cylindrical
Housing Material Spheroidal Cast Iron
Static Load Rating 3440 lbf, 15.3 kN
Lubricant Grease
Width 1.7 in, 42.1 mm
Basic Dynamic Load Rating 5771 lbf, 25.7 kN
Number of Bolt Holes 3
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison