- 2 Bolt Holes
- Flanged Housing Type
description
- Flanged ball bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a machine wall or frame. In addition to being part of a unit, some flanged housings for insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto the shaft.
features
- Ready to mount
- Lubricated and sealed bearings
- Quick locking on the shaft
- Large variety of housing shapes, housing materials, and locking methods
- Concentric locking options for high speeds and low vibration
| Bore Type | Cylindrical |
| Housing Material | Spheroidal Cast Iron |
| Static Load Rating | 1771 lbf, 7.9 kN |
| Housing Type | Flanged |
| Number of Bolt Holes | 2 |
| Lubricant | Grease |
| Basic Dynamic Load Rating | 3152 lbf, 14 kN |
| Weight | 0.82 LB |
| EAN or UPC | 12001067800836 |

