- 0.5000 in Inside Diameter
- Cylindrical Bore
- Light Duty
- Eccentric Collar Locking
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 0.5 in |
| Lubricant | Grease |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Series | FHPRZ |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Housing Material | Pressed Steel |
| Bore Type | Round Bore |
| Overall Length | 4 1/8 in |
| Weight | 0.419 LB |
| EAN or UPC | 12001069774456 |

