Skip to content Skip to navigation menu
1 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring

FHR205-16

1 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Item #114136035
  • 1 in Inner Diameter
  • 2 in Outer Diameter
  • 0.59 Outer Race Width
1 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inner Diameter
  • 2 in Outer Diameter
  • 0.59 Outer Race Width

description

  • Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.

features

  • Designed for rotation in one direction
  • Quick and easy to mount onto the shaft
  • Long service life
  • Reduce noise and vibration levels
Outer Ring Width 0.591 in, 15 mm
Relubrication Feature Without
Inner Ring Retaining Feature Eccentric Collar
Rolling Element Ball Bearing
Coating Without
Sealing Seal On Both Sides
Shaft Diameter 1 in, 25.4 mm
Bore Type Round Bore
Rubber Ring Without
Material Bearing Steel
O.D. 2 in, 52 mm
Inner Ring Width 0.846 in, 21.5 mm
Bearing Inner Ring Width 0.85 in, 21.5 mm
Duty Standard-Duty
Bearing Material Bearing Steel
Inch/Metric Inch Bore
Lubricant Grease
Radial Internal Clearance C3
Locking Device Eccentric Locking Collar
Series FHR
I.D. 1 in
Bore Dia. 1 in, 25.4 mm
Outer Race Width 0.59 in, 15 mm
Bearing Design Non-Expansion
Outer Ring Type Cylindrical
Type of Sealing Contact
Weight 0.4 LB
EAN or UPC 12001060153458
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison