Skip to content Skip to navigation menu
1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring

FHR206-20

1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Item #114136044
  • 1.2 in Inner Diameter
1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Narrow Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.2 in Inner Diameter

description

  • Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.

features

  • Designed for rotation in one direction
  • Quick and easy to mount onto the shaft
  • Long service life
  • Reduce noise and vibration levels
Relubrication Feature Without
Outer Ring Width 0.709 in, 18 mm
Bearing Design Non-Expansion
Inner Ring Retaining Feature Eccentric Collar
Locking Device Eccentric Locking Collar
Radial Internal Clearance C3
Rolling Element Ball Bearing
Shaft Diameter 1.2 in, 31.7 mm
I.D. 1.25 in
Inner Ring Width 0.938 in, 23.82 mm
Duty Standard-Duty
Rubber Ring Without
Outer Ring Type Cylindrical
Lubricant Grease
Type of Sealing Contact
Bore Type Round Bore
Bore Dia. 1.2 in, 31.7 mm
Sealing Seal On Both Sides
Inch/Metric Inch Bore
Material Bearing Steel
Bearing Material Bearing Steel
Series FHR
Coating Without
Bearing Inner Ring Width 0.94 in, 23.8 mm
Weight 0.71 LB
EAN or UPC 12001060154202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison