- 0.7500 in Inside Diameter
- 1.8126 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| Inch/Metric | Inch Bore |
| Series | LRCR |
| O.D. | 46 mm |
| Locking Device | Eccentric Locking Collar |
| Duty | Standard-Duty |
| Seal Material | Nitrile Rubber (NBR) |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Rubber |
| Lubricant | Grease |
| I.D. | 0.75 in |
| Housing Width | 0.718 in |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Weight | 0.37 LB |
| EAN or UPC | 12001069772612 |

