- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Radial Internal Clearance | C3 |
| Series | FHS |
| Outer Ring Width | 0.512 in, 13 mm |
| Bore Type | Round Bore |
| Material | Bearing Steel |
| Rolling Element | Ball Bearing |
| Inch/Metric | Metric Bore |
| Duty | Standard-Duty |
| Inner Ring Width | 0.886 in, 22.5 mm |
| Weight | 0.26 LB |
| EAN or UPC | 12001067995112 |

