Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.
features
Designed for rotation in one direction
Quick and easy to mount onto the shaft
Long service life
Reduce noise and vibration levels
Duty
Standard-Duty
Outer Ring Width
0.591 in, 15 mm
Outer Race Width
0.59 in, 15 mm
I.D.
1 in
Type of Sealing
Contact
Lubricant
Grease
Material
Bearing Steel
Inner Ring Width
1.063 in, 27 mm
Coating
Without
Bore Type
Round Bore
Rubber Ring
Without
Radial Internal Clearance
C3
Inch/Metric
Inch Bore
Rolling Element
Ball Bearing
Outer Ring Type
Spherical
Series
FHS
Sealing
Seal On Both Sides
Bearing Material
Bearing Steel
Inner Ring Retaining Feature
Eccentric Collar
O.D.
2 in, 52 mm
Relubrication Feature
Without
Weight
0.35 LB
EAN or UPC
12001069658626
We're here for you
with Service Centers across the country - We have your back