Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.
features
Designed for rotation in one direction
Quick and easy to mount onto the shaft
Long service life
Reduce noise and vibration levels
Relubrication Feature
Without
Rolling Element
Ball Bearing
I.D.
1.25 in
Series
FHS
Outer Ring Width
0.709 in, 18 mm
Outer Ring Type
Spherical
Bore Type
Round Bore
Inner Ring Width
1.181 in, 30 mm
Radial Internal Clearance
C3
Coating
Without
Duty
Standard-Duty
Sealing
Seal On Both Sides
Rubber Ring
Without
Inner Ring Retaining Feature
Eccentric Collar
Bearing Material
Bearing Steel
Material
Bearing Steel
Inch/Metric
Inch Bore
Lubricant
Grease
Type of Sealing
Contact
Weight
0.55 LB
EAN or UPC
12001069465408
We're here for you
with Service Centers across the country - We have your back