- 0.7500 in Inside Diameter
- 2.0618 in Outside Diameter
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball Bearing |
| Inner Ring Width | 0.984 in, 25 mm |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Series | FHSBR |
| Enclosure | Double Sealed |
| O.D. | 2.062 in |
| Lubricant | Grease |
| Inch/Metric | Inch Bore |
| Housing Width | 11/16 in |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Design | Non-Expansion |
| I.D. | 0.75 in |
| Housing Material | Rubber |
| Weight | 0.33 LB |
| EAN or UPC | 12001067999240 |

