- 0.75 in Inner Diameter
- 1.9 in Outer Diameter
description
- These special single row deep groove ball bearings are designed mainly for agricultural applications, such as disc harrows. The spherical outside surface accommodates static misalignment when mounted in standard/commercial housings. The integral sealing and higher than standard grease fill can significantly prolong bearing service life and reduce maintenance efforts.
features
- Designed mainly for agricultural applications
- Round bore
- Easy to mount and can accommodate initial misalignment
- Versatile, robust design
- Integral sealing and higher than standard grease fill prolongs bearing service life
| Radial Internal Clearance | C3 |
| Static Load Rating | 1495 lbf, 6.7 kN |
| Inner Ring Width | 0.984 in, 25 mm |
| Bore Dia. | 0.75 in, 19.05 mm |
| I.D. | 0.75 in |
| O.D. | 1.9 in, 47 mm |
| Inch/Metric | Inch Bore |
| Width | 0.98 in, 25 mm |
| Bore Type | Round Bore |
| Series | FHSR |
| Material | Bearing Steel |
| Rolling Element | Ball Bearing |
| Basic Dynamic Load Rating | 2887 lbf, 12.8 kN |
| Duty | Standard-Duty |
| Outer Ring Width | 0.591 in, 15 mm |
| Weight | 0.33 LB |
| EAN or UPC | 12001067781340 |

