- 1.2500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Inner Ring Width | 1.181 in, 30 mm |
| I.D. | 1.25 in |
| Material | Bearing Steel |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Outer Ring Width | 0.709 in, 18 mm |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Series | FHSR |
| Weight | 0.6 LB |
| EAN or UPC | 12001069656950 |

