- 2.2 in Inner Diameter
- 3.9 in Outer Diameter
- 9752 lbf Basic Dynamic Load Rating
description
- These special single row deep groove ball bearings are designed mainly for agricultural applications, such as disc harrows. The spherical outside surface accommodates static misalignment when mounted in standard/commercial housings. The integral sealing and higher than standard grease fill can significantly prolong bearing service life and reduce maintenance efforts.
features
- Designed mainly for agricultural applications
- Round bore
- Easy to mount and can accommodate initial misalignment
- Versatile, robust design
- Integral sealing and higher than standard grease fill prolongs bearing service life
| I.D. | 2.1880 in, 55.575 mm |
| Temperature Range [Min] | -20 °F |
| Width | 1.3 in, 33.338 mm |
| Basic Dynamic Load Rating | 9752 lbf, 43.4 kN |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 3.937 in, 100 mm |
| Static Load Rating | 6569 lbf, 29.2 kN |
| Series | Round Bore relubricable |
| Bore Dia. | 2.2 in, 55.575 mm |
| Material | Bearing Steel |
| O.D. Type | Spherical |
| Outer Ring Width | 0.9843 in, 25 mm |
| Inner Ring Width | 1.312 in, 33.325 mm |
| Lubricant | Grease |
| Temperature Range [Max] | 300 °F |
| Bore Type | Cylindrical |
| Seal Type | Contacting Seal |
| Weight | 1.85 LB |

