Skip to content Skip to navigation menu
1.3 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring

HC206-20-A

1.3 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring
Item #114137878
  • 1.3 in Inner Diameter
  • 2.4 in Outer Diameter
1.3 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.3 in Inner Diameter
  • 2.4 in Outer Diameter

description

  • Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.

features

  • Quick and easy to mount onto the shaft
  • Long service life
  • Reduce noise and vibration levels
Bore Type Round Bore
Rolling Element Ball Bearing
Outer Race Width 0.71 in, 18 mm
Series HC
Type of Sealing Contact
Outer Ring Type Spherical
Bearing Design Non-Expansion
Relubrication Feature With
Inch/Metric Inch Bore
Coating Without
Inner Ring Retaining Feature Eccentric Collar
Shaft Diameter 1.3 in, 31.75 mm
Bearing Inner Ring Width 1.4 in, 36.4 mm
Inner Ring Width 1.433 in, 36.4 mm
Lubricant Grease
Outer Ring Width 0.709 in, 18 mm
Radial Internal Clearance C3
Rubber Ring Without
I.D. 1.25 in
O.D. 2.4 in, 62 mm
Sealing Seal On Both Sides
Material Bearing Steel
Duty Standard-Duty
Locking Device Eccentric Locking Collar
Bearing Material Bearing Steel
Bore Dia. 1.3 in, 31.75 mm
Inner Ring Extension On One Side
Weight 0.95 LB
EAN or UPC 12001060103958
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison