Skip to content Skip to navigation menu
1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring

HC206-A

1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring
Item #119696835
  • 1.2 in Inner Diameter
  • 2.4 in Outer Diameter
1.2 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.2 in Inner Diameter
  • 2.4 in Outer Diameter

description

  • Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.

features

  • Quick and easy to mount onto the shaft
  • Long service life
  • Reduce noise and vibration levels
Type of Sealing Contact
Coating Without
Lubricant Grease
Sealing Seal On Both Sides
O.D. 2.4 in, 62 mm
Rolling Element Balls
Inner Ring Extension On One Side
Outer Race Width 0.71 in, 18 mm
Bore Type Cylindrical
Inner Ring Retaining Feature Eccentric Collar
Outer Ring Type Spherical
Shaft Diameter 1.2 in, 30 mm
Rubber Ring Without
Bearing Inner Ring Width 1.4 in, 36.4 mm
Relubrication Feature With
Bearing Material Bearing Steel
Bore Dia. 1.2 in, 30 mm
Weight 0.816 LB
EAN or UPC 12001060112318
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison