- 1.2500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
description
- Insert bearings are based on sealed deep groove ball bearings. They have a convex outer ring and in most cases an extended inner ring with a specific locking device, enabling quick and easy mounting onto the shaft. SKF supplies insert bearings in many designs and variants and with several sealing arrangements.
features
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
| Inner Ring Width | 1.48 in, 37.6 mm |
| Duty | Standard-Duty |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance | C3 |
| I.D. | 1.25 in |
| Outer Ring Width | 0.748 in, 19 mm |
| Series | HC |
| Material | Bearing Steel |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| Weight | 1.45 LB |
| EAN or UPC | 12001060105488 |

