Skip to content Skip to navigation menu
1.5 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring

HCR208-24

1.5 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring
Item #114138517
  • 1.5 in Inner Diameter
1.5 in Cylindrical Insert Bearing with an Eccentric Locking Collar and Extended Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Inner Diameter

description

  • Insert bearings are based on sealed deep groove ball bearings. This variant follows PEER design. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft. Locking with an eccentric collar is suitable for applications where the direction of rotation is constant.

features

  • Quick and easy to mount onto the shaft
  • Long service life
  • Reduce noise and vibration levels
Inner Ring Extension On One Side
Lubricant Grease
Bearing Inner Ring Width 1.7 in, 42.8 mm
Rolling Element Balls
Outer Ring Type Cylindrical
Shaft Diameter 1.5 in, 38.1 mm
Rubber Ring Without
Bore Type Cylindrical
Bearing Material Bearing Steel
Bore Dia. 1.5 in, 38.1 mm
Relubrication Feature Without
Sealing Seal On Both Sides
Type of Sealing Contact
Coating Without
Inner Ring Retaining Feature Eccentric Collar
Weight 1.87 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison