- 2.4 in Outer Diameter
- 0.47 in Width
description
- These tapered roller bearing cups (outer ring) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cones (inner ring with rollers and cage), they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cones
- Enable full interchangeability of cups
| Series | L68100 |
| O.D. | 2.361 in, 59.97 mm |
| Material | Bearing Steel |
| Bearing Part | Outer Ring (Cup) |
| Outer Race Width | 0.47 in, 11.938 mm |
| Width | 0.47 in, 11.938 mm |
| Weight | 0.13 LB |
| EAN or UPC | 12001069744824 |

